Hooded Disp. Coveralls, White, M, PK24

KLEENGUARD| Zoro #: G0074051| Mfr #: 49112

$153.47 /pk

This item ships free. DetailsStandard ground shipping
Details:
Size: M
Cuff Style: Elastic
Item: Hooded Disposable Coveralls
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0074051 Mfr #: 49112
Size: MCuff Style: Elastic
Item: Hooded Disposable CoverallsColor Family: Whites
Seam Style: SergedAnkle Style: Elastic
Features: Elastic Back, Wrists and Ankles, HoodColor: white
Standards: ANSI/ISEA 101-1996, NFPA 99Closure Type: zipper
Fits Chest Size: 27"Material: SMS
Industry Type: HealthcareInseam: 40"
Fabric Weight: 1.15 oz.Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size M, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 27 In., Inseam 40 In., Fabric Weight 1.15 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood, Package Quantity 24

Product Reviews