Hooded Disp. Coveralls, White, M, PK25

KLEENGUARD| Zoro #: G0073543| Mfr #: 44332

$107.17 /pk

This item ships free. DetailsStandard ground shipping
Details:
Size: M
Cuff Style: Elastic
Item: Hooded Disposable Coveralls
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0073543 Mfr #: 44332
Size: MCuff Style: Elastic
Item: Hooded Disposable CoverallsColor Family: Whites
Seam Style: SergedAnkle Style: With Attached Boots
Features: Elastic Wrists and Ankles, Hood and BootsColor: white
Standards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99Closure Type: zipper
Fits Chest Size: 23-1/2"Material: Microporous Film Laminate
Industry Type: HealthcareInseam: 28"
Fabric Weight: 1.9 oz.Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size M, Microporous Film Laminate, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23-1/2 In., Inseam 28 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Hood and Boots, Package Quantity 25

Product Reviews