KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hooded Disp. Coveralls, White, M, PK25

KLEENGUARD| Zoro #: G0083027| Mfr #: 46122

$183.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: SMS
Color: White
Fits Chest Size: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0083027 Mfr #: 46122
Material: SMSColor: White
Fits Chest Size: 27"Seam Style: Serged
Industry Type: HealthcareAnkle Style: With Attached Boots
Inseam: 29-3/4"Item: Hooded Disposable Coveralls
Size: MCuff Style: Elastic
Fabric Weight: 1.45 oz.Features: Elastic Back, Wrists and Ankles, Hood and Boots
Closure Type: 1" Zipper FlapStandards: ANSI/ISEA 101-1996, NFPA 99
Color Family: WhitesCountry of Origin (subject to change): Mexico

Description

Hooded Disposable Coveralls, Size M, SMS, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type 1 In. Zipper Flap, Serged Seam Style, Fits Chest Size 27 In., Inseam 29-3/4 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood and Boots, Package Quantity 25

Reviews