JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hooded Disp. Coveralls, White, M, PK25

KLEENGUARD| Zoro #: G0073245| Mfr #: 46142

$115.72 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073245 Mfr #: 46142
Seam Style: SergedStandards: ANSI/ISEA 101-1996, NFPA 99
Material: SMSColor Family: Whites
Fabric Weight: 1.45 oz.Color: white
Item: Hooded Disposable CoverallsMaterial: SMS
Size: MFits Chest Size: 27"
Inseam: 40"Closure Type: Zipper Front with 1" Flap
Ankle Style: ElasticCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size M, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 27 In., Inseam 40 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists, Ankles, Hood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.