JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hooded Disp. Coveralls, White, M, PK25

KLEENGUARD| Zoro #: G0073306| Mfr #: 46172

$159.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073306 Mfr #: 46172
Cuff Style: ElasticMaterial: SMS
Color Family: WhitesStandards: ANSI/ISEA 101-1996, NFPA 99
Color: whiteFabric Weight: 1.45 oz.
Seam Style: SergedAnkle Style: With Attached Boots
Fits Chest Size: 27"Inseam: 29-3/4"
Closure Type: Zipper Front with 1" FlapSize: M
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size M, SMS, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 27 In., Inseam 29-3/4 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists, Ankles, Hood and Boots, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.