Hooded Disp. Coveralls, White, XL, PK24

KLEENGUARD| Zoro #: G0074076| Mfr #: 49114

$119.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074076 Mfr #: 49114
Color Family: WhitesFabric Weight: 1.15 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Cuff Style: ElasticItem: Hooded Disposable Coveralls
Ankle Style: ElasticColor: White
Material: SMSClosure Type: Zipper
Fits Chest Size: 29-3/4"Inseam: 41"
Size: XLCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 29-3/4 In., Inseam 41 In., Fabric Weight 1.15 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.