Hooded Disp. Coveralls, White, XL, PK25

KLEENGUARD| Zoro #: G0073507| Mfr #: 44324

$98.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073507 Mfr #: 44324
Fabric Weight: 1.9 oz.Seam Style: Serged
Color: WhiteStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Hooded Disposable CoverallsMaterial: Microporous Film Laminate
Size: XLFits Chest Size: 26-1/2"
Inseam: 38-1/2"Closure Type: Zipper
Cuff Style: ElasticColor Family: Whites
Ankle Style: ElasticCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size XL, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 26-1/2 In., Inseam 38-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Hood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.