PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hooded Disp. Coveralls, White, XL, PK25

KLEENGUARD| Zoro #: G0073263| Mfr #: 46144

$141.94 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteFabric Weight: 1.45 oz.Material: SMS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073263 Mfr #: 46144
Color: WhiteFabric Weight: 1.45 oz.
Material: SMSAnkle Style: Elastic
Seam Style: SergedColor Family: Whites
Size: XlFits Chest Size: 29-3/4"
Item: Hooded Disposable CoverallsIndustry Type: Healthcare
Features: Elastic Back and Front, Wrists, Ankles, HoodInseam: 41"
Cuff Style: ElasticStandards: ANSI/ISEA 101-1996, NFPA 99
Closure Type: Zipper Front with 1" FlapCountry of Origin (subject to change): Mexico

Description

Hooded Disposable Coveralls, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Ankle Style Elastic, Cuff Style Elastic, Seam Style Serged, White, Closure Type Zipper Front with 1 In. Flap, Standards ANSI/ISEA 101-1996, NFPA 99, Inseam 41 In., Fits Chest Size 29-3/4 In., Package Quantity 25

Reviews