Kleenguard

Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle VPC Series

Hover or click to zoom Tap to zoom
Key Features
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Eyewear Venting: Indirect
  • Lens Color: Clear
  • Foam Lined: No
  • Eyewear Frame Design: OTG
  • Frame Color: Bronze
  • Series: V80 Monogoggle VPC
  • Eyewear Size: Universal
See all product information
$8.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents