Kleenguard
Safety Glasses, Bronze Dual Polycarbonate Lens
Mfr # 19644
Zoro # G406437612
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Dual Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Frame Color Camo
- Weight 0.06 lbs
Explore More Products
- KLEENGUARD Safety Glasses, Smoke Dual Polycarbonate Lens, Anti-Fog 22609
- KLEENGUARD Safety Glasses, Clear Dual Polycarbonate Lens, Anti-Fog 22608
- KLEENGUARD Safety Glasses, Traditional Clear Polycarbonate Lens, Anti-Reflective 49312
- KLEENGUARD Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant 25659
- KLEENGUARD Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant 22608
- KLEENGUARD Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog 47383
- KLEENGUARD V60 30-06 Readers Safety Sunglasses, Nylon Tortoise Frame, Smoke Polycarbonate Lens, 6PK KCC19874
- KLEENGUARD V40 Hellraiser Safety Eyewear, Smoke Polycarbonate Lens KCC25714CT
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens 14470
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Blue, 30PK OF-VS1AF-03
- BOLLE SAFETY Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant 40306
- Kleenguard Eye Protection