Skip to Main Content
customer-service Help
Kleenguard

Recycleable via KCP RightCycle program, M, White, SMS Fabric, Zipper

Kleenguard Recycleable via KCP RightCycle program,  M,  White,  SMS Fabric,  Zipper 51925
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$188.71 ($7.55/unit)
  • Item: Recycleable via KCP RightCycle program
  • Size: M
  • Material: SMS Fabric
See full product details
This item ships free.
Total: $188.71

Kleenguard #51925 Specifications

  • Item: Recycleable via KCP RightCycle program
  • Size: M
  • Material: SMS Fabric
  • Closure Type: Zipper
  • Series: KleenGuard (TM) A52
  • Color: White
  • Standards: EN1149-5; Category III : Type 5 and Type 6; EN 1073-2
  • Ankle Style: Elastic
  • Liquid Tight: No
  • Coverall Construction: Hooded with Elastic Wrists and Ankles
  • Hood Style: Respirator Fit
  • Includes Boot Covers: No
  • Federal 209E Clean Room Class: Not Rated
  • Includes Slip Resistant Sole: No
  • Wrist Closure: Thumb Loop
  • Cuff Style: Elastic
  • EPA Level: Not Rated
  • Material Performance: Medium Duty
  • Includes Outer Boot Flaps: No
  • Sterile/Non-Sterile: Non-Sterile
  • Reduced Spray: Yes
  • Attached Hood: Yes
  • High-Visibility: No
  • Brand and Series: Kimberly Clark KleenGuard A50
  • Hazard Protection Type: Splash & Particle Protection
  • Gas Tight: Yes
  • Packaging: Individually Packaged
  • Protection Type: Liquid & Particulate
  • Collar Style: Elastic
  • Coverall Material: SMS
  • Closure Features: Two-Way Zipper
  • ISO Class: Not Rated
  • Seam Style: Serged, Stitched
  • Garment Style: Coverall
  • Breathable Back Style: None
  • Spray Tight: Yes
  • Includes Thumb Loops: Yes
  • Coverall Style: Hooded Coverall
  • Anti-Static: Yes
  • Hazard Type: Dry Particulates, Light Spray
  • Features: Reflex Sizing for More Comfortable Fit
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycleable via KCP RightCycle program, Series KleenGuard (TM) A52, Ankle Style Elastic, Seam Style Serged, Stitched, White, Closure Type Zipper, Standards EN1149-5; Category III : Type 5 and Type 6; EN 1073-2, Package Quantity 25

Reviews of Kleenguard #51925