Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V40 Hellraiser Safety Glasses Black Frm , Blue Scratch-Resistant Lens

  • Zoro #: G0542875
  • Mfr #: 20543

$9.45

  • Promotion Restriction: Not eligible for promotion
  • Eyewear Frame Style: Full-Frame
  • Eyewear Size: Universal
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Kleenguard #20543 Specifications

  • Zoro #: G0542875
  • Mfr #: 20543
Promotion Restriction: Not eligible for promotion Eyewear Frame Style: Full-Frame
Eyewear Size: Universal Photochromatic Lens: No
X-Ray Dectectable: No Item: Safety Glasses
Standards: ANSI Z87.1+ 2010 Lens Coating: Scratch-Resistant
Primary Frame Color: Black Lens Color: Blue Mirror
Metal Detectable: No Safety Glasses Frame Style: Full-Frame
UV Protection: 99.99% UVA/UVB Frame Design: Wraparound
Foam Lined: No Eyewear Frame Design: Wraparound
Series: V40 HellRaiser Frame Material: Nylon
Temple Style: Ratchet Hinge ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Safety Glasses Size: Universal Gender: Unisex
Frame Color: Black X-Ray Detectable: No
Polarized Lens: No Temple Color: Black
Lens Material: Polycarbonate Primary Lens Color: Blue
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Prescription safety glasses are also an option. Take a look at the features for Jackson Safety Safety Glasses. Primary Lens Color: Blue, Lens Coating: Scratch-Resistant.

Reviews of Kleenguard #20543