SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Particle Shoe Cover LG Dispos WHT 400/Cs

KLEENGUARD| Zoro #: G1013783| Mfr #: 44492

$250.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 5-1/4"Fabric Weight: 1.9 oz.Resists: Penetration of Blood and Body Fluids
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013783 Mfr #: 44492
Height: 5-1/4"Fabric Weight: 1.9 oz.
Resists: Penetration of Blood and Body FluidsThickness: 10 mil
Closure Type: Elastic TopSize: M/L
Waterproof: NoSlip Resistant Sole: No
Package Type: BulkSeam Style: Serged
Standards: CPSC 1610, Class 1 Flammability RatingColor: White
Industry Type: HealthcareItem: Shoe Covers
Material: Microporous Film Laminate w/Vinyl SoleCountry of Origin (subject to change): Mexico

Description

Offering your team comfortable protective clothing is a must, and Kleenguard A40 Liquid and Particle Protection Disposable Shoe Covers are a great addition. Each single use booty measures is 5.25” high and features an elastic top . Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates , the Kleenguard A40 material gives your employees a better liquid barrier and a better particulate barrier than Tyvek shoe covers . They have a highly durable PVC sole. These disposable shoe covers pass NFPA 99 for antistatic materials , pass ASTM F1670 testing for penetration of blood and bodily fluids , and meet the ANSI/ISEA 101-1996 sizing standards . They are popular for helping keep the office clean (in manufacturing and welders), keeping clients houses clean (in the case of pest control associates and cleaners) and in a paint environment.

  • 400 white Kleenguard A40 Shoe Covers per case; Size Large
  • Kleenguard A40 Disposable Shoe Covers are made of microporous film laminate with an elastic top serged seams
  • Each white, ambidextrous single use booty has a 5.25” height and a highly durable PVC sole
  • These A40 disposable shoe covers offer better liquid and particulate barrier than the TYVEK shoe covers
  • The A40 shoe cover is made to keep out debris, dry particulates and some liquids and passes NFPA 99 criteria for antistatic materials

Reviews