KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shoe Covers, Universal, White, PK400

KLEENGUARD| Zoro #: G0324161| Mfr #: 44490

$131.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Slip Resistant Sole: No
Item: Shoe Covers
Package Type: Bulk
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324161 Mfr #: 44490
Slip Resistant Sole: NoItem: Shoe Covers
Package Type: BulkSize: Universal
Fabric Weight: 1.9 oz.Height: 7"
Standards: CPSC 1610, Class 1 Flammability RatingWaterproof: No
Closure Type: ElasticThickness: 10 mil
Material: Microporous Film LaminateSeam Style: Serged
Color: WhiteResists: Penetration of Blood and Body Fluids
Industry Type: HealthcareCountry of Origin (subject to change): Mexico

Description

Shoe Covers, Slip Resistant Sole No, Waterproof No, Size Universal, Height 7 In., Color White, Closure Type Fully Elasticized, Material Microporous Film Laminate, Thickness 10 mil, Fabric Weight 1.9 oz., Seam Style Serged, Package Type Bulk, Resists Penetration of Blood and Body Fluids, Standards CPSC 1610, Class 1 Flammability Rating, Package Quantity 400

Reviews