Shoe Covers, XL/2XL, White, PK400

KLEENGUARD| Zoro #: G1717676| Mfr #: 44494

$291.72 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Microporous Film Laminate w/Vinyl Sole
Color: White
Slip Resistant Sole: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717676 Mfr #: 44494
Material: Microporous Film Laminate w/Vinyl SoleColor: White
Slip Resistant Sole: NoWaterproof: No
Seam Style: SergedIndustry Type: Healthcare
Item: Shoe CoversResists: Penetration of Blood and Body Fluids
Size: XL/2XLPackage Type: Bulk
Fabric Weight: 1.9 oz.Height: 5-1/4"
Thickness: 10 milClosure Type: Elastic Top
Standards: CPSC 1610, Class 1 Flammability RatingCountry of Origin (subject to change): Multiple

Description

Shoe Covers, Waterproof No, Slip Resistant No, Shoe and Boot Cover Height Range Ankle, Shoe and Boot Cover Primary Material Microporous Film Laminate, Closure Type Elastic Top, Size XL/2XL, Material Microporous Film Laminate w/Vinyl Sole, Height 5-1/4 In., Color White, Thickness 10 mil, Fabric Weight 1.9 oz., Seam Style Serged, Package Type Bulk, Resists Penetration of Blood and Body Fluids, Standards CPSC 1610, Class 1 Flammability Rating, Metal Detectable No, Package Quantity 400

Reviews