Kleenguard
Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant
Mfr # 19639
Zoro # G4426502
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Frame Material Nylon
Explore More Products
- KLEENGUARD Safety Glasses, Wraparound Shade 5.0 Polycarbonate Lens, Scratch-Resistant 25671
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens 22475
- KLEENGUARD Nemesis Safety Glasses, Scratch-Resistant, Polycarbonate, Black Half-Frame, Indoor/Outdoor Lens 25685
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 99.9% UVA/UVB/UVC; Anti-Fog KCC 22475
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog 21296
- KLEENGUARD Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog 22476
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens 14470
- KLEENGUARD Nemesis Safety Glasses, Brown Frame, Brown Lens, 12PK KCC28637
- KLEENGUARD Safety Glasses, I/O Polycarbonate Lens, Scratch-Resistant, 12PK 20748
- GATEWAY SAFETY 4483 Gray Starlite Squared Standard 159977
- MCR SAFETY Safety Glasses, Blue Polycarbonate Lens, Scratch Resistant SR218BZ
- Kleenguard Eye Protection