Kleenguard
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # 25672
Zoro # G4426511
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Explore More Products
- KLEENGUARD Purity Safety Glasses, Clear Frame, Clear Anti-Fog Lens, 12PK KCC25654
- KLEENGUARD Safety Glasses, Smoke Dual Polycarbonate Lens, 99.9% UV Rays KCC 25688
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 99.9% UVA/UVB/UVC; Anti-Fog 22609CT
- KLEENGUARD Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated 25646
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens 28615
- KLEENGUARD V40 Hellraiser Safety Glasses, Scratch-Resistant, Polycarbonate, Black Full-Frame, Smoke Lens 25714
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 50PK 16727
- KLEENGUARD V40 Hellraiser Safety Eyewear, Clear Polycarbonate Lens KCC28615CT
- KLEENGUARD V40 Hellraiser Safety Eyewear, Clear Polycarbonate Lens KCC28615
- SKULLERZ BY ERGODYNE Safety Glasses, Traditional Smoke PC Decenter Lens, Scratch-Resistant LOKI
- EDGE EYEWEAR Safety Glasses, Wraparound Tiger's Eye Polycarbonate Lens, Anti-Fog, Scratch-Resistant GSBR610
- Kleenguard Eye Protection