Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V50 Otg Safety Glasses With Gray Anti-Fog, Scratch-Resistant Lens

  • Zoro #: G4421611
  • Mfr #: 20747
$7.06
  • Promotion Restriction: Not eligible for promotion
  • Foam Lined: No
  • Temple Color: Black
See full product details
Orders over $75 ship free.

Kleenguard #20747 Specifications

  • Zoro #: G4421611
  • Mfr #: 20747
Promotion Restriction: Not eligible for promotion Foam Lined: No
Temple Color: Black Frame Design: OTG, Wraparound
Primary Frame Color: Black Lens Material: Polycarbonate
Photochromatic Lens: No Metal Detectable: No
Safety Glasses Size: Universal Frame Color: Black
Lens Coating: Anti-Fog, Scratch-Resistant Eyewear Size: Universal
Polarized Lens: No X-Ray Dectectable: No
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Series: V50 OTG
Gender: Unisex Lens Color: Smoke Mirror
UV Protection: 99.99% UVA/UVB X-Ray Detectable: No
Standards: ANSI Z87.1+ 2010 Safety Glasses Frame Style: Full-Frame
Eyewear Frame Style: Full-Frame Frame Material: Nylon
Item: Safety Glasses Primary Lens Color: Gray
Eyewear Frame Design: OTG-Wraparound Temple Style: Ratchet Hinge
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits ' allowing for maximum productivity and safety for you and your employees. When you need to wear your prescription glasses and safety eye protection, you can trust KleenGuard OTG 'Over the Glasses' Safety Glasses. They are made with a nylon frame for strength, durability and comfort and fit over most prescription glasses. The see-through integrated side shields provide side protection without hindering peripheral vision. The smoke lenses or "safety sunglasses" are hard coated for scratch resistance and longer life, and have an anti-fog coating for humid environment and temperature variances. These safety glasses meet ANSI Z87.1+ standards for high impact and the polycarbonate lenses provide 99.9% UVA / UVB / UVC protection. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).

Reviews of Kleenguard #20747