Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

10 pc.Journeyman T-Handle Set with Stand

  • Zoro #: G0589401
  • Mfr #: JTH410E

$44.43

Details
  • Includes: (10) T-Handle Hex: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric: SAE
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #JTH410E Specifications

  • Zoro #: G0589401
  • Mfr #: JTH410E
Includes: (10) T-Handle Hex: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8 Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE Shape: Hex
Item: 10 pc.Journeyman T-Handle Set with Stand Handle Type: T-handle
Arm Length: 4" Tip Size: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Country of Origin (subject to change): Slovenia

Description

10 pc.Journeyman T-Handle Set with Stand, Standard Tool (Accessory Needed for Tethering)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #JTH410E