Skip to Main Content
customer-service Help
Klein Tools

1/4-Inch Magnetic Nut Driver 3-Inch Shank

Klein Tools 1/4-Inch Magnetic Nut Driver 3-Inch Shank S8M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.99
  • SAE or Metric: SAE
  • Number of Pieces: 1
  • Handle Type: Molded
See full product details
Orders over $75 ship free.
Total: $8.99

Klein Tools #S8M Specifications

  • SAE or Metric: SAE
  • Number of Pieces: 1
  • Handle Type: Molded
  • Overall Length: 6 1/2 in
  • Nut Driver Shank Length: 3 in
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Insulated: No
  • Item: Hollow Round Shank Nut Driver
  • Nonsparking: No
  • Nut Driver Handle Material: Plastic
  • Tether Capable: Tether Capable
  • Nut Driver Shank Style: Hollow Round
  • Magnetic/Nonmagnetic: Magnetic
  • Nut Driver Handle Design: Fluted
  • Nut Driver Hex Size: 1/4 in
  • Nut Driver Handle Color: Red
  • Nut Driver Overall Length: 6 5/8 in
  • ESD Safe: No
  • Nut Driver Shank Material: Alloy Steel
  • Insulated / Uninsulated: Uninsulated
  • Nut Holding: No
  • Standards: ANSI, ASME
  • Tether Style: Tether Capable
  • Hex Size: 1/4 in
  • Shank Material: Alloy Steel
  • Handle Color: Red
  • Replaceable Shank: No
  • Handle Shape: Straight
  • Grip Style: Plain
  • Magnetized Tip: Yes
  • Bolt Clearance: 3 in
  • Shank Finish: Natural
  • Non-Magnetic: No
  • For Fastener Size: 1/4 in
  • Corrosion Resistant: Yes
  • Fastener Holding: Yes
  • Tether Ready: No
  • Measurement Type: SAE
  • Handle Material: Plastic
  • Tip Size: 1/4 in
  • Shank Length: 3 in
  • Container Type: None
  • Shank Shape: Round
  • Non-Sparking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 1/4-Inch magnetic nut driver from Klein Tools features a lifetime guarantee of quality and reliability. The hollow shaft is ideal when working on stacked circuit boards or other long bolt applications. The smooth Comfordome handle fits comfortably in the palm of the hand. Powerful nut-holding magnet built into shank. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Klein Tools #S8M