Klein Tools
1/4IN Keystone-Tip Screwdriver 1/4" Round
Mfr # BD146
Zoro # G3197629
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Handle Material Plastic
- Shank Length 6"
- Overall Length 10.5"
- Handle Type Smooth Comfordome
Explore More Products
- KLEIN TOOLS Screwdriver, Adjustable Length, SQ #1, #2 #1, #2 4" to 8" 32708
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square 600-6
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch 6936INS
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 32585
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank 6846INS
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round 603-7
- KLEIN TOOLS Slotted Screwdriver, 3-Inch Shank, 3/32 6243
- KLEIN TOOLS Screwdriver Blades, Double-End Slot 2PK 13157INSP
- KLEIN TOOLS Precision Screwdriver, 3-Inch Shank 6233
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster 85202
- STEELMAN Diamond Tipped Low Profile T40 Torx Screwdriver 78943
- Klein Tools Screwdrivers