Klein Tools
Natural Leather Slotted
Mfr # 27450
Zoro # G0588659
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Natural
- Width Up to 2" (5.1 cm)
- Length 7" (17.8 cm)
- Belt Type Slotted
Explore More Products
- KLEIN TOOLS Brown Leather 4 Pockets 42245
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets 5240
- KLEIN TOOLS Black Leather 4 Pockets 5119
- KLEIN TOOLS Tan Leather 1 Pockets 5196
- KLEIN TOOLS Black Ballistic Polyester Tool Belt, 6 Pockets 5244
- KLEIN TOOLS Tan Leather Padded, L 5426L
- KLEIN TOOLS Tradesman Pro™ Modular Tool Belt - XL 55920
- KLEIN TOOLS Tan Leather Padded, M 5426M
- KLEIN TOOLS Tool Holder, 3-Pocket 5818P3
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 2XL 45" - 49" B145-2XL
- OX TOOLS Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large OX-P263305
- Klein Tools Tool Belts & Pouches