Klein Tools
Utility Knife, Self-Retracting, Utility, General Purpose, Rubber
Mfr # 44136
Zoro # G6203771
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Self-Retracting
- Blade Type Utility
- Overall Length 5-3/4"
- Blade Material Steel
- Handle Material Rubber
Explore More Products
- KLEIN TOOLS Pocket Knife Black Drop-Point Blade, Drop Point, 8.203" L. 44220
- KLEIN TOOLS Electrician Pocket Knife, Drop Point, Boxes; Cartons; Wire Stripping 44201
- KLEIN TOOLS Pocket Knife, Clip Point, For Cutting, Wood, 8-3/4" L. 44037
- KLEIN TOOLS Skinning Knife, Hook with Notch, 8 in L. 1570-3
- KLEIN TOOLS Pocket Knife, Utility, General Purpose, Anodized Aluminum, 6-1/2" L. 44001
- KLEIN TOOLS Skinning Knife, High-Dielectric Plastic, 8 3/4 in L. 1571INS
- KLEIN TOOLS Utility Knife, Razor-Edged, General Purpose, 2.438" L. 44101
- MILWAUKEE TOOL 9mm Snap Off Knife 48-22-1963
- DEXTER RUSSELL Utility/Net Knife 3.5 In, Scalloped, General Purpose, Polypropylene 15343
- SLICE Box Cutter, Auto-Retract, 7/10"Wx6-7/10"Lx3-2/5"H, GYGN SLI10503
- STEEL GRIP Serrated Utility Bld 5P DR76532
- Klein Tools Utility Knives