Shop Alternate Products
This Product is Discontinued
Klein Tools
4.5 mm Metric Nut Driver 3-Inch Shaft (Discontinued)
Mfr # 70245
Zoro # G3529535
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Bit Style Non-Magnetic
- Overall Length 6.625" (16.8 cm)
- Nut Driver Hex Size 4.5 mm
- Nut Driver Handle Color Black