Klein Tools
Poly Pull Line with Orange Tracer 500-Feet
Mfr # 56108
Zoro # G0585210
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft.
- Tape Material Polypropylene
- Color Orange/White
- Features Dispenses Tangle Free, Knotless Line and Also Protects From Direct Sunlight, Rot and Mildew Resistant
- Accessory Type Poly Pull Line - 500 Feet
Explore More Products
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment 56513
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot 50375
- KLEIN TOOLS Steel Fish Tape Swivel Eyelet 50351
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass 56059
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack 56116
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Leader, 200-Foot 56014
- KLEIN TOOLS 1-Inch EMT Replacement Scoring Wheel 88908
- KLEIN TOOLS 56002 0.12 in. x .062 x 65 ft. Fish Tape KL573788
- KLEIN TOOLS Double-S Hook Fish Rod Attachment 56512
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L 31-203
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes 48-22-4169
- Klein Tools Electrical Tools