Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

6 1/4 in Wire Stripper 18 to 10 AWG

  • Zoro #: G2891043
  • Mfr #: 11045
Klein Tools 6 1/4 in Wire Stripper 18 to 10 AWG 11045
Klein Tools 6 1/4 in Wire Stripper 18 to 10 AWG 11045
Klein Tools 6 1/4 in Wire Stripper 18 to 10 AWG 11045
Klein Tools 6 1/4 in Wire Stripper 18 to 10 AWG 11045
$11.99
  • Capacity: 18 to 10 AWG
  • Overall Length: 6 1/4 in
  • Material: Hardened steel
See full product details
Orders over $75 ship free.

Klein Tools #11045 Specifications

  • Zoro #: G2891043
  • Mfr #: 11045
Capacity: 18 to 10 AWG Overall Length: 6 1/4 in
Material: Hardened steel Features: Easy To Read Wire Gauge Markings On Both Sides, Black Oxide Finish Resists Corrosion, Wire Looping and Bending Holes, Shear Type Cutting Blades for Clean Cuts, Color-Coded Handles
Application: Cuts and Strips Wires Number of Pieces: 1
Insulated / Uninsulated: Insulated Handle Type: Spring Return
Insulated: Yes Cable Type: Solid
Functions: Strip/Cut Tether Capable: Tether Capable
Adjustable: Manual Item: Wire Stripper
Tether Style: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Stripper, Insulated Yes, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Cable Type Solid, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Manual, Handle Type Spring Return, Features Narrow Nose Fits Into Tight Places, Spring Loaded Action For Self Opening

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #11045