Klein Tools
General Purpose Slotted Screwdriver 1/4 in Square
Mfr # 600-4
Zoro # G2083033
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Cushion Grip
Explore More Products
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 32585
- KLEIN TOOLS 3/8IN Keystone-Tip Screwdriver 3/8" Square BD412
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round 608-4
- KLEIN TOOLS General Purpose Phillips Screwdriver #1 Round 603-3
- KLEIN TOOLS 1/4IN Keystone-Tip Screwdriver 1/4" Round BD144
- KLEIN TOOLS Screwdriver Blade, #1 PH, 3/16" Slotted Slotted #1, 3/16" 32713
- KLEIN TOOLS Precision Screwdriver, 3-Inch Shank 6233
- KLEIN TOOLS Insulated Screwdriver, #3 Phillips Tip, 6-Inch Shank 6876INS
- KLEIN TOOLS Screwdriver Blades, Double-Ended TORX 2PK 13158INSP
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round A216-4
- CHICAGO PNEUMATIC SCREWDRIVER 1/4" HEX REV 1800 RPM CP782
- Klein Tools Screwdrivers and Nutdrivers