Skip to Main Content
customer-service Help
Klein Tools

7-1/8'' Klein-Kurve Wire Stripper/Cutter

Klein Tools 7-1/8'' Klein-Kurve Wire Stripper/Cutter 11054
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.99
  • Capacity: 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire
  • Overall Length: 7 1/8 in
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $23.99

Klein Tools #11054 Specifications

  • Capacity: 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire
  • Overall Length: 7 1/8 in
  • Material: Steel
  • Features: Easy to Read Marking, Coil Spring Provides Self Opening Action, Handy Closure Lock for Convenient Storage
  • Application: Wire Stripping and Cutting
  • Number of Pieces: 1
  • Handle Material: Steel
  • Handle Type: Dipped
  • Item: Klein-Kurve Wire Stripper/Cutter
  • Tether Capable: Tether Capable
  • Adjustable: No
  • Insulated: No
  • Cable Type: Solid and Stranded
  • Functions: Strip/Cut/Loop
  • Tether Style: Not Tether Capable
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Klein-Kurve® Wire Stripper/Cutter strips, cuts and loops 8-16 AWG solid and 10-18 AWG stranded wire. Precision, shear-type blades provide clean cuts on both solid and stranded copper wire. The strong-gripping serrated nose easily bends, shapes and pulls wire. For convenience, we have easy-to-read markings on both sides as well as doubled-dipped grips for comfort. Cuts, strips and loops 8-16 AWG Solid and 10-18 AWG Stranded wire. Precision ground stripping holes. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Holes for looping and bending wire. Cleanly shears 6-32 and 8-32 screws. Coil spring provides fast self-opening action. Handy closure lock for convenient storage.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #11054