Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7-in-1 Multi-Bit Screwdriver / Nut Driver, Magnetic

  • Zoro #: G6382630
  • Mfr #: 32807MAG
$29.97
  • SAE or Metric: SAE
  • Number of Pieces: 1
  • Handle Type: Molded
See full product details
Orders over $75 ship free.

Klein Tools #32807MAG Specifications

  • Zoro #: G6382630
  • Mfr #: 32807MAG
  • SAE or Metric: SAE
  • Number of Pieces: 1
  • Handle Type: Molded
  • Overall Length: 9 1/2 in
  • Item: Hollow Round Shank Multi BitNut Driver
  • Nut Driver Handle Design: Cushion Grip
  • Nut Driver Handle Material: Plastic
  • Includes: Handle, Assorted Color Coded Bits
  • Insulated: No
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Nut Driver Shank Style: Hollow Round
  • Nut Driver Hex Size: 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
  • Nonsparking: No
  • Magnetic/Nonmagnetic: Magnetic
  • Nut Holding: No
  • ESD Safe: No
  • Tether Capable: Not Tether Capable
  • Tip Size: 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
  • Handle Material: Rubber
  • Shank Length: 4 in
  • Shank Material: Alloy Steel
  • Tether Style: Not Tether Capable
  • Shank Shape: Round
  • Replaceable Shank: No
  • Corrosion Resistant: Yes
  • Grip Style: Ergonomic
  • Handle Shape: Straight
  • Magnetized Tip: Yes
  • Tether Ready: No
  • Container Type: None
  • Hex Size: 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
  • Bolt Clearance: 4 in
  • Non-Sparking: No
  • Shank Finish: Natural
  • Measurement Type: SAE
  • For Fastener Size: 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
  • Fastener Holding: Yes
  • Handle Color: Black
  • Non-Magnetic: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

This Klein Screwdriver / Nut Driver is seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver. This Klein Screwdriver / Nut Driver allows for one-handed driving, with seven sizes in one tool. Strong, rare earth magnets (1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 1/2-Inch) securely hold nuts and bolts. Spring coil (7/16-Inch, 9/16-Inch) holds nuts and bolts in place without the use of magnets. Hollow shafts (1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 9/16-Inch) for driving nuts deep onto bolts or threaded rod. Heavy-duty handle and shaft exceed the torque performance of regular nut drivers. Wrench-assist on handle for added torque on tough jobs. Color-coded bands for easy identification.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #32807MAG