Skip to Main Content
customer-service Help
Klein Tools

7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft

Klein Tools 7/16-Inch Coated Nut Driver,  3-Inch Hollow Shaft 640-7/16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.04
  • Item: 7/16IN Coated Hollow-Shank Nut Driver
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $13.04

Klein Tools #640-7/16 Specifications

  • Item: 7/16IN Coated Hollow-Shank Nut Driver
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Klein Tools coated nut driver tightens nuts and bolts easily and can get into smaller spaces that wrenches and ratchets can't reach. It makes wood, metal and electrical work easier in confined spaces. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Entire shank plastic coated for circuit protection only. NOT INSULATED. Special plastic coating resists cutting, cracking, and chipping. Thin coating permits use in confined areas. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME / ANSI specifications. Handle end is also color coded for easy identification. Cushion-Grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #640-7/16