Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8" Stripping Long Nose Plier

  • Zoro #: G2324822
  • Mfr #: J203-8N
Klein Tools 8" Stripping Long Nose Plier J203-8N
Klein Tools 8" Stripping Long Nose Plier J203-8N
Klein Tools 8" Stripping Long Nose Plier J203-8N
Klein Tools 8" Stripping Long Nose Plier J203-8N
$34.97
  • Jaw Width: 1 in
  • Max. Jaw Opening: 1 1/4 in
  • Handle Type: Plastic Dipped
See full product details
Orders over $75 ship free.

Klein Tools #J203-8N Specifications

  • Zoro #: G2324822
  • Mfr #: J203-8N
Jaw Width: 1 in Max. Jaw Opening: 1 1/4 in
Handle Type: Plastic Dipped Insulated / Uninsulated: Uninsulated
Side Cutter: Yes Cutting Capacity/Material: 12 AWG Copper Wire
Wire Stripper: Yes Material: Steel
Insulated: No Plier Item: Long Nose Pliers
Jaw Length: 2 5/16 in Tip Width: 1/8 in
Overall Length: 8 9/16 in Tether Capable: Tether Capable
Nonsparking: No Handle Color: Yellow/Black
Wire Crimper: No Spring Return: No
Joint Type: Hot-Riveted Jaw Bend: 0 Degrees
Voltage Rating: Not Rated Plier Product Group: Pliers
Gripping Surface: Serrated Item: Long Nose Plier
ESD Safe: No Features: Heavier Design for Greater Cutting Power; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble; Hard, Black Material for Toughness and Durability; Color-Coded Handles Allow Quick Identification of Tool
Number of Pieces: 1 Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Nose Pliers, Overall Length 8-9/16 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-5/16 In., Jaw Width 1 In., Standard Tool(Accessory Needed for Tethering), Tip Width 1/8 In., Handle Type Ergonomic, Material Steel, Side Cutter Yes, Spring Return No, Voltage Rating None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #J203-8N