Skip to Main Content
customer-service Help
Klein Tools

8" Wire Stripper 1-1/8"

Klein Tools 8" Wire Stripper 1-1/8" K12054
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.35
  • Capacity: 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire
  • Overall Length: 8 in
  • Material: Forged steel
See full product details
Orders over $75 ship free.
Total: $48.35

Klein Tools #K12054 Specifications

  • Capacity: 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire
  • Overall Length: 8 in
  • Material: Forged steel
  • Features: Easily Twists Three Wires and Cleanly Strips Both Solid and Stranded Wire
  • Application: Wire Stripping and Cutting
  • Number of Pieces: 1
  • Handle Material: Steel
  • Insulated / Uninsulated: Uninsulated
  • Handle Type: Dipped
  • Item: Klein-Kurve,HD Wire Stripper,8-18 AWG
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Adjustable: No
  • Insulated: No
  • Functions: Strip/Cut/Loop
  • Cable Type: Solid and Stranded
  • Tether Style: Not Tether Capable
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Klein-Kurve,HD Wire Stripper,8-18 AWG, Insulated No, Overall Length 8 in, Capacity 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire, Cable Type Solid and Stranded, Not Tether Capable, Functions Strip/Cut/Loop, Adjustable No, Handle Type Dipped, Handle Material Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #K12054