- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Automotive Diagnostic Tools
- /
- Automotive Diagnostic & Testing Instruments
- /
- AC/DC VOLT TESTER KIT
Klein Tools
AC/DC VOLT TESTER KIT
- Zoro #: G1759341
- Mfr #: ET40VP

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.69
Klein Tools #ET40VP Specifications
- Zoro #: G1759341
- Mfr #: ET40VP
- Country of Origin (subject to change): China
Description
Klein Tools LED Receptacle Tester 2 pc
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Klein Tools #ET40VP
Explore more
- URREA Fuel-injection pressure testing basic set 2334
- SG TOOL AID Single End Barbed Adapter 53903
- CYTIVA WHATMAN GD/X Syringe Filters, Polyvinylidene Fluoride, 0.2 um, 25 mm 6873-2502
- ABRITES AVDI OBDII cable (SAE J1962) CB100 ABRITES-AVDI-CB100
- MTC BIO SpectraTube Centrifuge Tubes w/Rainbow Caps, 50 mL, Sterile, Racked C2750
- AUTEL Autel AULBT506 BT506 Battery & Electrical Analysis Tool & App for iOS & Android AULBT506
- ROBINAIR Robinair ROB13172 Spin On Filter Maint Kit with 34724 Filter ROB13172
- POWER PROBE TEK 20FT Ext Cable for PP4 Only PPTK0029
- CYTIVA WHATMAN GD/X Syringe Filters, Nylon, 0.45 um, 25 mm 6871-2504
- ACTRON Sport II Tachometer, Black/Chrome, 3-3/8" SP0F000018
- Klein Tools Automotive Diagnostic & Testing Instruments