Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adj. Wrench, 10", 1-5/16" Cap., Chrome

  • Zoro #: G0589185
  • Mfr #: 507-10
Klein Tools Adj. Wrench, 10", 1-5/16" Cap., Chrome 507-10
Klein Tools Adj. Wrench, 10", 1-5/16" Cap., Chrome 507-10
Klein Tools Adj. Wrench, 10", 1-5/16" Cap., Chrome 507-10
Klein Tools Adj. Wrench, 10", 1-5/16" Cap., Chrome 507-10
$32.73
  • Material: Alloy Steel
  • Item: Adjustable Wrench
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.

Klein Tools #507-10 Specifications

  • Zoro #: G0589185
  • Mfr #: 507-10
Material: Alloy Steel Item: Adjustable Wrench
Finish: Full Polish Chrome Features: Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
Adjustable Wrench Nominal Length: 10-1/8" Adjustable Wrench Grip Style: Plain
Overall Length: 10 in Wrench Handle End Style: Hang Hole
Nonsparking: No Jaw Capacity: 1 5/16 in
Insulated / Uninsulated: Uninsulated Tether Capable: Tether Ready
Tether Style: Tether Ready Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

Alloy Steel, Full Polish Chrome, 10 in, Jaw Capacity 1 5/16 in, Nonsparking No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #507-10