Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adj. Wrench, 8", 1-1/8" Cap., Chrome

  • Zoro #: G0589219
  • Mfr #: 507-8
Klein Tools Adj. Wrench, 8", 1-1/8" Cap., Chrome 507-8
Klein Tools Adj. Wrench, 8", 1-1/8" Cap., Chrome 507-8
$25.63
  • Wrench Handle End Style: Hang Hole
  • Nonsparking: No
  • Jaw Capacity: 1 1/8 in
See full product details
Orders over $75 ship free.

Klein Tools #507-8 Specifications

  • Zoro #: G0589219
  • Mfr #: 507-8
Wrench Handle End Style: Hang Hole Nonsparking: No
Jaw Capacity: 1 1/8 in Adjustable Wrench Nominal Length: 8-1/8"
Adjustable Wrench Grip Style: Plain Insulated / Uninsulated: Uninsulated
Features: Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use Overall Length: 8 in
Material: Alloy Steel Tether Capable: Tether Ready
Item: Adjustable Wrench Finish: Full Polish Chrome
Tether Style: Tether Ready Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

Alloy Steel, Full Polish Chrome, 8 in, Jaw Capacity 1 1/8 in, Nonsparking No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #507-8