Aluminum Torpedo Level, Rare Earth Magnet

KLEIN TOOLS| Zoro #: G2166105| Mfr #: 931-9RE

$23.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166105 Mfr #: 931-9RE
Includes: -Vial Material: High Impact Acrylic
Top Read: YesFrame Material: Aluminum
Lighted Vials: NoMagnet Type: Rare Earth
Magnetic/Nonmagnetic: MagneticItem: Torpedo Level
Length: 9"Vial Type: Bubble
Number of Magnets: 3Features: Machined Edge for Accurate Readings, Handy V-Grooved Edge, Magnets Hold Firmly to Iron and Steel Surfaces
Color: Black/SilverTotal Number of Vials: 3
Number of 30 Degree Vials: 0Number of Level Vials: 1
Number of Plumb Vials: 1Number of V-Grooves: 1
Number of 45 Degree Vials: 1Country of Origin (subject to change): China

Product Description

Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 1, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 1, Lighted Vials No, Number of V-Grooves 1, Vial Type Bubble, Vial Material High Impact Acrylic, Number of Magnets 3, Magnet Type Rare Earth, Color Black/Silver, Features Machined Edge for Accurate Readings, Handy V-Grooved Edge, Magnets Hold Firmly to Iron and Steel Surfaces, Includes -

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.