Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt, Tool, Extra Large, Tan, 44 to 52 in.

  • Zoro #: G0540452
  • Mfr #: 5415XL

$27.61

  • Material: Leather
  • Type: Extra Large
  • Color: Tan
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Klein Tools #5415XL Specifications

  • Zoro #: G0540452
  • Mfr #: 5415XL
Material: Leather Type: Extra Large
Color: Tan SAE or Metric: SAE
Waist Size: 44" to 52" Belt Type: Heavy Duty Embossed Tool Belt
Item: Tool Belt Size: Xl
Tool Storage Type Included: Tool Belt Features: Equipped with a Double-Tongue Buckle
Width: 2" Measurement Type: SAE
Length: 55" Includes: Double Tongue Buckle for Longer Life
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Klein Tools Tool Belt. Material: Leather, Color: Tan.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #5415XL