PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

36-44" Medium Tool Belt, Leather, 2" W

KLEIN TOOLS| Zoro #: G1534014| Mfr #: 5415

$25.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TanItem: Tool BeltMaterial: Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534014 Mfr #: 5415
Color: TanItem: Tool Belt
Material: LeatherBelt Type: Double Tongue Buckle
Width: 2"Includes: Double Tongue Buckle for Longer Life
Type: MediumWaist Size: 36" to 44"
Country of Origin (subject to change): United States

Description

Tool Belt, Medium, Width 2 In., Waist Size 36 to 44 In., Leather Material, Tan, Belt Type Double Tongue Buckle, Includes Double Tongue Buckle for Longer Life

Reviews