Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Bolt Cutter, 30 In. L, Alloy Tool Steel

KLEIN TOOLS| Zoro #: G1671591| Mfr #: 63330

$128.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hard Materials up to Brinnell 455/Rockwell C48: 3/8"
Jaw Material: Alloy Tool Steel
Cutting Action: Center Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671591 Mfr #: 63330
Hard Materials up to Brinnell 455/Rockwell C48: 3/8"Jaw Material: Alloy Tool Steel
Cutting Action: Center CutSoft and Med./Hard-Brinnell 300/Rockwell C31: 1/2"
Overall Length: 30"Grip Style: Vinyl Coated
Handle Material: SteelItem: Bolt Cutter
Features: (3) Point Toggle Joint Multipliers 50 lbs. of Hand Pressure on Handles to 4,000 lbs. at Cutting Jaws.Country of Origin (subject to change): Japan

Description

Bolt Cutter, Steel, Overall Length 30 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 In., Hard Materials up to Brinnell 455/Rockwell C48 3/8 In., Cutting Action Center Cut, Jaw Material Alloy Tool Steel, Grip Style Vinyl Coated, Features (3) Point Toggle Joint Multipliers 50 lbs. of Hand Pressure on Handles to 4,000 lbs. at Cutting Jaws.

Reviews