Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tool Pouch, Canvas, 10"W x 9"H, Natural, 1 Pocket

  • Zoro #: G3672742
  • Mfr #: 5416T

$17.01

Details
  • Depth (In.): 5
  • Number of Pockets: 1
  • Type: Bull-Pin and Bolt Bag
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #5416T Specifications

  • Zoro #: G3672742
  • Mfr #: 5416T
Depth (In.): 5 Number of Pockets: 1
Type: Bull-Pin and Bolt Bag Tether Capable: Standard Tool (Accessory Needed for Tethering)
Color: natural Features: Double Bottom, Bolt Bag With Bull-Pin Loop On Each Side
Width: 10" Width (In.): 10
Item: Tool Pouch Height: 9"
Tool Storage Type Included: Bag/Tote Height (In.): 9"
Material: Canvas Country of Origin (subject to change): United States

Description

Our assortment of tool pouches come in different sizes and have size adjustment features. Here are some important details for Klein Tools Tool Pouch. Material: Canvas, Color: Natural.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #5416T