TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Cable Cutter, Shear Cut, 8-1/4 In

KLEIN TOOLS| Zoro #: G2347396| Mfr #: 63028

$36.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8-1/4"Cutting Action: Shear CutPrimary Application: Electrical Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347396 Mfr #: 63028
Overall Length: 8-1/4"Cutting Action: Shear Cut
Primary Application: Electrical CableCutting Capacity Copper: 3/4"
Handle Design: Plastic Coated GripItem: Cable Cutter
Features: Hot-Riveted Design Requires No Adjustment While Maintaining A Smooth, Precise Operation.Country of Origin (subject to change): United States

Description

Cable Cutter, Shear Cut, Overall Length 8-1/4 In., Cutting Capacity Copper 3/4 In., Handle Design Plastic Coated Grip, Features Hot-Riveted Design Requires No Adjustment While Maintaining A Smooth, Precise Operation.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews