Klein Tools
Cinch Strap Cable Ties, 6-Pack
Mfr # 450-600
Zoro # G408851058
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75" (1.9 cm)
- Color Black
- Material Polyethylene
- Indoor/Outdoor Yes
- Adhesive Type Hook and Loop; Cable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 450-600
- Zoro # G408851058
- UPC # 092644583650
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 0.75" (1.9 cm) |
Max. Bundle Dia. | 6", 8", 14" (15.2 cm, 20.3 cm, 35.6 cm) |
Length | 14" (36 cm) |
Details
Item | Cinch Strap Cable Ties, 6-Pack |
Color | Black |
Material | Polyethylene |
Indoor/Outdoor | Yes |
Adhesive Type | Hook and Loop; Cable Strap |
Features | Hook and Loop Design |
Locking Style | Hook and Loop |
Application | Cable Management |
Description
Cinch Strap Cable Ties, 6-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Platinum Tools 8-in-1 Ratcheted Stubby Screwdriver, Clamshell (FWT19120C)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- GE GE Single Pole Switch Dimmer, Light Almond, 18053 (18053)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- KLEIN TOOLS Stretch Cable Tie Roll, 75-Foot (450-700)
- KLEIN TOOLS Cable Ties, 7.75-Inch, Black (450-200)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- Klein Tools Cable Ties