Klein Tools
Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp
Mfr # CL150
Zoro # G6081280
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Size 18" (45.7 cm)
- Special Features Auto-power Off, Max/Min, Hold, Auto-Ranging and Low Battery Icons
- Battery Type Flexible AC Current Clamp
- Auto Power Off Yes
- Standards CATIV 600V, CATIII 1000V
Explore More Products
- KLEIN TOOLS HVAC Clamp Meter CL445
- KLEIN TOOLS Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating CL700
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC NCVT3P
- KLEIN TOOLS Clamp Meter Electrical Test Kit CL120KIT
- KLEIN TOOLS AC/DC Digital Clamp Meter, Auto-Ranging 400 Amp CL390
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), Auto Off CL800
- KLEIN TOOLS Premium Meter Electrical Test Kit CL220VP
- KLEIN TOOLS 400A DigitalClamp Meter 272222
- IDEAL Clamp Meter, 4 digit LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity 61-775GA
- GREENLEE Clamp Meter, LCD, 1,000 A CM-1560
- WESTWARD Digital Clamp Meter, 1000A, 1000V 800HC1
- Klein Tools Clamp On Power Meters