KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coax Explorer Plus

KLEIN TOOLS| Zoro #: G1606446| Mfr #: VDV512-058

$20.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Bright LED Indicates Status of Coaxial Cable. Tests for Opens and Shorts. Push to Test for Quick Easy Operation. Map up to 4 Locations. Color Coded Remotes Simplify Identification.
Includes: Built in Battery (Not Replicable)
Application: Tests Continuity of F-Connector Terminated Coaxial Cable.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1606446 Mfr #: VDV512-058
Features: Bright LED Indicates Status of Coaxial Cable. Tests for Opens and Shorts. Push to Test for Quick Easy Operation. Map up to 4 Locations. Color Coded Remotes Simplify Identification.Includes: Built in Battery (Not Replicable)
Application: Tests Continuity of F-Connector Terminated Coaxial Cable.Display: LED
Data Safe Monitor: NoWaterproof: No
Dialing Method: NoneItem: Coax Explorer(TM) Plus
Standards: CE & WEEELine Polarity Indicator: No
Adapter Type: FConnector Type: F-Type
Country of Origin (subject to change): China

Description

Coax Explorer(TM) Plus, Display LED, Application Tests Continuity Of F-Connector Terminated Coaxial Cable., Features Bright LED Indicates Status Of Coaxial Cable. Tests For Opens And Shorts. Push To Test For Quick Easy Operation. Map Up To 4 Locations. Color Coded Remotes Simpify Identification., Connector Type F-Type, Data Safe Monitor No, Dialing Method None, Line Polarity Indicator No, Waterproof No, Standards CE & WEEE, Includes Built in Battery (Not Replicable)

Reviews