KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Bender, 1/2 EMT

KLEIN TOOLS| Zoro #: G1232174| Mfr #: 56206

$31.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Die-cast Aluminum
Markings: Cast-in Benchmark Symbols, Degree and Multiplier Scales
Centerline Bend Radius: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232174 Mfr #: 56206
Construction: Die-cast AluminumMarkings: Cast-in Benchmark Symbols, Degree and Multiplier Scales
Centerline Bend Radius: 4"EMT Size: 1/2"
Item: Conduit BenderIncludes: Bender Head and Handle
For Use With: Mfr. No. 51427Pedal: Wide Foot, Angled Grooves
Application: For Stub Ups, Offsets, Back-to-Back and Saddle Bends.Handle Dia.: 3/4"
Type: Handle IncludedHandle Length: 38"
Country of Origin (subject to change): United States

Description

Conduit Bender, Handle Included, EMT Size (In.) 1/2, Centerline Bend Radius 4 In., Handle Dia. (In.) 3/4, Handle Length (In.) 38, Die-cast Aluminum Construction, Cast-in Benchmark Symbols, Degree and Multiplier Scales Markings, Wide Foot, Angled Grooves Pedal, For Stub Ups, Offsets, Back-to-Back and Saddle Bends., For Use With Mfr. No. 51427, Includes Bender Head and Handle

Reviews