KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Bender, 1In.EMT, 3/4 Rigid

KLEIN TOOLS| Zoro #: G1642907| Mfr #: 56205

$89.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Dia.: 1"
Includes: Bender Head and Handle
Markings: Cast-in Benchmark Symbols, Degree and Multiplier Scales
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642907 Mfr #: 56205
Handle Dia.: 1"Includes: Bender Head and Handle
Markings: Cast-in Benchmark Symbols, Degree and Multiplier ScalesEMT Size: 1"
Construction: Aerospace Grade AlloyHandle Length: 44"
Type: Handle IncludedItem: Conduit Bender
For Use With: No. 4VDH8 HandleApplication: For Stub Ups, Offsets, Back-to-Back and Saddle Bends.
Pedal: Wide Foot, Angled GroovesRigid/IMC Size: 3/4"
Centerline Bend Radius: 7"Country of Origin (subject to change): United States

Description

Conduit Bender, Handle Included, EMT Size (In.) 1, Rigid/IMC Size (In.) 3/4, Centerline Bend Radius 7 In., Handle Dia. (In.) 1, Handle Length (In.) 44, Aerospace Grade Alloy Construction, Cast-in Benchmark Symbols, Degree and Multiplier Scales Markings, Wide Foot, Angled Grooves Pedal, For Stub Ups, Offsets, Back-to-Back and Saddle Bends., For Use With No. 4VDH8 Handle, Includes Bender Head and Handle

Reviews