PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Conduit Bender, 3/4 EMT, 1/2 Rigid

KLEIN TOOLS| Zoro #: G0834005| Mfr #: 56204

$72.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rigid/IMC Size: 1/2"EMT Size: 3/4"Type: Handle Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834005 Mfr #: 56204
Rigid/IMC Size: 1/2"EMT Size: 3/4"
Type: Handle IncludedFor Use With: No. 4VDG4 Handle
Application: For Stub Ups, Offsets, Back-to-Back and Saddle Bends.Pedal: Wide Foot, Angled Grooves
Includes: Bender Head and HandleConstruction: Cast iron
Handle Length: 38"Markings: Cast-in Benchmark Symbols, Degree and Multiplier Scales
Handle Dia.: 3/4"Centerline Bend Radius: 5"
Item: Conduit BenderCountry of Origin (subject to change): United States

Description

Conduit Bender, Handle Included, EMT Size 3/4 In., Rigid/IMC Size 1/2 In., Centerline Bend Radius 5 In., Handle Dia. 3/4 In., Handle Length 38 In., Cast Iron Construction, Cast-in Benchmark Symbols, Degree and Multiplier Scales Markings, Wide Foot, Angled Grooves Pedal, For Stub Ups, Offsets, Back-to-Back and Saddle Bends., For Use With No. G0406156 Handle, Includes Bender Head and Handle

Reviews