KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Bender Handle, 1-1/4In.D, 54In.L

KLEIN TOOLS| Zoro #: G0600695| Mfr #: 51429

$59.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Construction: Steel, Bright Orange
For Use With: SD-CT
Markings: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600695 Mfr #: 51429
Construction: Steel, Bright OrangeFor Use With: SD-CT
Markings: -Pedal: Wrap-around, Accessible from Front and Sides
Application: Replacement handle for Klein Tools 1-1/4" conduit bender.Handle Dia.: 1-1/4"
Handle Length: 54"Item: Conduit Bender Handle
Country of Origin (subject to change): United States

Description

Conduit Bender Handle, Handle Dia 1 1/4 In, Handle Length 54 In, Steel, Bright Orange, Replacement handle for Klein Tools 1-1/4 In conduit bender., For Use With No. G1642907, G1232174 Conduit Benders

Reviews