KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Bender Handle, 1In.D, 44In.L

KLEIN TOOLS| Zoro #: G0406156| Mfr #: 51428

$32.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel, Bright Orange
For Use With: SD-CT
Markings: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406156 Mfr #: 51428
Construction: Steel, Bright OrangeFor Use With: SD-CT
Markings: -Pedal: -
Application: Replacement handle for Klein Tools 1" conduit bender.Handle Dia.: 1"
Handle Length: 44"Item: Conduit Bender Handle
Country of Origin (subject to change): United States

Description

Conduit Bender Handle, Handle Dia 1 In, Handle Length 44 In, Steel, Bright Orange, Replacement handle for Klein Tools 1 In conduit bender., For Use With No. G1695513, G2522396, G0834005 Conduit Benders

Reviews