KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Bender Handle, 3/4In.D, 38In.L

KLEIN TOOLS| Zoro #: G2145044| Mfr #: 51427

$23.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel, Bright Orange
Application: Replacement handle for Klein Tools 1/2" and 3/4" conduit bender.
Handle Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145044 Mfr #: 51427
Construction: Steel, Bright OrangeApplication: Replacement handle for Klein Tools 1/2" and 3/4" conduit bender.
Handle Dia.: 3/4"Handle Length: 38"
Item: Conduit Bender HandleCountry of Origin (subject to change): United States

Description

Conduit Bender Handle, Handle Dia 3/4 In, Handle Length 38 In, Steel, Bright Orange, Replacement handle for Klein Tools 1/2 In and 3/4 In conduit bender., For Use With No. G0819025, G1848664, G1232174, G0841967 Conduit Benders

Reviews